Apply to be a TradeMaster!
1/2" 3-Way Brass Water Mixing Ball Valve Body w/Chrome Plated Brass Ball and Brass Stem (10 Cv)

1/2" 3-Way Brass Water Mixing Ball Valve Body w/Chrome Plated Brass Ball and Brass Stem (10 Cv)

Brand:
Siemens
SKU:
599-10357
Rating:
(0)
Q&A:
(0)
1/2" 3-Way Brass Water Mixing Ball Valve Body w/Chrome Plated Brass Ball and Brass Stem (10 Cv)
$116.04 each
In Stock
In Stock
Get 2 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Brass
Product Highlight: Body Pattern
3-Way
Product Highlight: Flow Capacity (Cv)
10 Cv
Product Highlight: Connection Size
1/2" Connection

Description

–
The 599 Series 3-way Ball Valves are coupled with an OpenAir™ actuator to provide three-way mixing or diverting flow control. The ball valves are 1/4-turn rotary control valves and are available in 1/2" to 2" line sizes.

Features:
  • ANSI 250 valve body rating.
  • 200 psi close-off with ANSI Class IV leakage for all line sizes and actuators.
  • Available with chrome-plated brass ball and brass stem or 316 stainless steel ball and stem.
  • Can be used as either a mixing or a diverting valve.
  • Blow-out proof stem withstands high pressure.
  • Universal mounting plate.
  • Actuator and plate can be rotated (90-degree increments).
  • Standoffs provide a thermal barrier between the actuator and the mounting plate.
  • Operating handle for manual operation.
  • All ball valve actuators include integral conduit adapters

Specs

–
Product Type:

Ball Valve

Type:

Body

Body Pattern:

3-Way

Flow Capacity (Cv):

10

Connection Size:

1/2"

Connection Type:

FNPT x FNPT

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy