Apply to be a TradeMaster!
Main product image of VP 656 Powermite 2-Way 1/2" Flared Valve, Normally Open, 3-8 psi, 2.1 cv
Magnifying glass
Hover image to zoom
VP 656 Powermite 2-Way 1/2" Flared Valve, Normally Open, 3-8 psi, 2.1 cv
Magnifying glass
Hover image to zoom
$172.83 each
In Stock
In Stock
Get 20 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Flow Capacity (Cv)
2.1 Cv
Product Highlight: Connection Type
Flare Connection
Product Highlight: Body Pattern
Straight, 2-Way
Product Highlight: Position
Normally Open
Product Highlight: Spring Range
3 to 8 psi

Description

–
The VP 656 normally open and normally closed flared valves are pneumatically operated valves designed to control the flow of both water and steam.

The VP 656 flared valves are recommended for control of hot or chilled water and steam for convectors, fan coil units, radiation, reheat coils and similar terminal unit applications. The dual seating packed construction allow its use in systems having relatively high pressures.

Typical uses are sites where efficient economical control is desired. The small overall size lends itself to installation within a cabinet enclosure where available space is limited.

Features:
  • Enclosed actuator housing to protect the diaphragm, spring, etc.
  • Small size allows installation in restricted space
  • Replaceable soft disc provides tight shut-off actuator can be rotated to facilitate air connection
  • Stainless steel valve stem to reduce friction and corrosion

Specs

–
Valve Type:

Globe

Size:

1/2"

Body Pattern:

Straight

2-Way

Position:

Normally Open

Flow Capacity (Cv):

2.1

Connection Type:

Flare

Spring Range:

3 to 8 psi

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy