Apply to be a TradeMaster!
Main product image of 656 Powermite 2-Way 3/4" Angle Union Valve, 5-10 psi, 4.6 cv
Magnifying glass
Hover image to zoom
656 Powermite 2-Way 3/4" Angle Union Valve, 5-10 psi, 4.6 cv
Magnifying glass
Hover image to zoom
$251.50 each
In Stock
In Stock
Get 1 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Flow Capacity (Cv)
4.6 Cv
Product Highlight: Connection Type
Union Connection
Product Highlight: Body Pattern
Angle, 2-Way
Product Highlight: Position
Normally Open
Product Highlight: Spring Range
5 to 10 psi

Description

–
Designed to control the flow of both water and steam, the Powermite 656 Series Two-way Angle Union Valves are available with normally open action.

The Powermite 656 Series Angle Union Valves are recommended for control of hot or chilled water for controlling convectors, fan coil units, radiation, reheat coils, and similar terminal unit applications. Designed with dual sealing packed construction, this valve can be used in systems having relatively high pressures. Typical uses are sites where efficient economical control is desired. The compact size is excellent where space is limited.

Features:
  • Enclosed actuator housing to protect components
  • Small size allows easier installation in tight spaces
  • Replaceable soft disc provides tight shut-off
  • Dual sealing feature for the valve stem
  • Actuator can be rotated to facilitate piping control from different directions
  • Stainless steel valve stem to reduce friction and corrosion

Specs

–
Valve Type:

Globe

Body Pattern:

Angle

2-Way

Size:

3/4"

Position:

Normally Open

Flow Capacity (Cv):

4.6

Connection Type:

Union

Spring Range:

5 to 10 psi

Close Off Pressure:

95 psi

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy