Apply to be a TradeMaster!
Main product image of 1" Powertop Two-Way Flared Angle Valve, N/O (10 CV)
Magnifying glass
Hover image to zoom
1" Powertop Two-Way Flared Angle Valve, N/O (10 CV)
Magnifying glass
Hover image to zoom
$347.95 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Flow Capacity (Cv)
10 Cv
Product Highlight: Position
Normally Open
Product Highlight: Spring Range
2 to 6 psi
Product Highlight: Max Temp (F)
250°F Max Temp

Description

–
Description

The VP 658 normally open and normally closed flared valves are pneumatically operated valves designed to control the flow of both water and steam.

Features
  • Stainless steel valve stem for smooth operation and durability
  • Large diaphragm area for control accuracy and tight close-off
  • Equal percentage plugs and long stroke for controllability
  • Removable actuator for ease of servicing

Application

The VP 658 flared valves are recommended for control of hot or chilled water and steam for terminal units such as unit ventilators, reheat coils, fan coil units, induction units, and duct coils.

They are particularly suited to the minimum profile and low space requirements of schools, hospitals, office buildings and factories.

Specs

–
Size:

1"

Position:

Normally Open

Flow Capacity (Cv):

10

Spring Range:

2 to 6 psi

Max Temp (F):

250°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy