Apply to be a TradeMaster!
Main product image of GAP Series Fail-in-Place Rotary, Electronic Damper Actuator, 53 lb-in
Magnifying glass
Hover image to zoom

GAP Series Fail-in-Place Rotary, Electronic Damper Actuator, 53 lb-in

Brand:
Siemens
SKU:
GAP191.1P
Rating:
(0)
Q&A:
(0)
GAP Series Fail-in-Place Rotary, Electronic Damper Actuator, 53 lb-in
Magnifying glass
Hover image to zoom
$294.62 each
In Stock
In Stock
Get 4 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Torque
53 lb-in Torque

Description

–
The OpenAir direct-coupled fail-safe/fail-in-place electronic actuators are designed for modulating, two-position, and floating control of laboratory fume hoods, constant or variable volume installations for the control of supply and exhaust air and terminal units.

Features:
  • Fast operation, 2 second runtime
  • One model performing all control signals: 1) 2-position control 2) Floating control
  • Accepts Siemens FHC/LRC pulsed control signal
  • Modulating control (0(2) to 10Vdc; 4 to 20 mA)
  • Feedback is standard on all models
  • Highly accurate positioning
  • Brushless DC motor technology with stall protection.
  • Unique self-centering shaft coupling
  • 53 lb-in 6 (Nm) torque
  • UL and cUL listed, CE certified
  • 24 Vac/dc compatible

Specs

–
Actuator Type:

Floating

Voltage:

24V

Fail Safe Mode:

Non-Spring Return

Torque:

53 lb-in

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy