Apply to be a TradeMaster!
Main product image of GBB Modulating Non-Spring Return, 221 lb-in, Rotary Electric Actuator w/ Standard Cable (24 Vac)
Magnifying glass
Hover image to zoom

GBB Modulating Non-Spring Return, 221 lb-in, Rotary Electric Actuator w/ Standard Cable (24 Vac)

Brand:
Siemens
SKU:
GBB161.1U
Rating:
(0)
Q&A:
(0)
GBB Modulating Non-Spring Return, 221 lb-in, Rotary Electric Actuator w/ Standard Cable (24 Vac)
Magnifying glass
Hover image to zoom
$273.72 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Torque
221 lb-in Torque

Description

–
The OpenAir direct coupled 24 Vac non-spring return (NSR) rotary electric actuator is designed for modulating control of building HVAC dampers.

These actuators are used in constant or variable air volume installations for the control of supply return air, mixed air, exhaust, rooftop units, and face and bypass dampers requiring up to 221 lb-in (25 Nm) torque or 310 lb-in (35 Nm) torque.

Features:
  • Built-in feedback on modulating units
  • Unique self-centering shaft coupling
  • All metal housing
  • Two torque ranges available
  • Manual override
  • Offset and span adjustment models available
  • Independently adjustable dual auxiliary switches available
  • UL, cUL and CE listed

Specs

–
Product Type:

Actuator

Voltage:

24V

Torque:

221 lb-in

Control Signal:

0 to 10 VDC

Actuator Type:

Modulating

Fail Safe Mode:

Non-Spring Return

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy