Apply to be a TradeMaster!
Main product image of GBB Modulating, NSR, 221 lb-in, Rotary Electric Actuator w/ Auxiliary Switches & Span/Offset (24 Vac)
Magnifying glass
Hover image to zoom

GBB Modulating, NSR, 221 lb-in, Rotary Electric Actuator w/ Auxiliary Switches & Span/Offset (24 Vac)

Brand:
Siemens
SKU:
GBB164.1U
Rating:
(0)
Q&A:
(0)
GBB Modulating, NSR, 221 lb-in, Rotary Electric Actuator w/ Auxiliary Switches & Span/Offset (24 Vac)
Magnifying glass
Hover image to zoom
$362.37 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Torque
221 lb-in Torque

Description

–
This model comes with Dual Auxiliary Switches and Span/Offset.

The OpenAir direct coupled 24 Vac non-spring return (NSR) rotary electric actuator is designed for modulating control of building HVAC dampers.

These actuators are used in constant or variable air volume installations for the control of supply return air, mixed air, exhaust, rooftop units, and face and bypass dampers requiring up to 221 lb-in (25 Nm) torque or 310 lb-in (35 Nm) torque.

Features:
  • Built-in feedback on modulating units
  • Unique self-centering shaft coupling
  • All metal housing
  • Two torque ranges available
  • Manual override
  • Offset and span adjustment models available
  • Independently adjustable dual auxiliary switches available
  • UL, cUL and CE listed

Specs

–
Product Type:

Actuator

Voltage:

24V

Torque:

221 lb-in

Control Signal:

0 to 10 VDC

Actuator Type:

Modulating

Fail Safe Mode:

Non-Spring Return

Auxiliary Switch:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy