The OpenAir GCA Series spring return, 160 lb-in (18 Nm) electronic damper actuators
provide modulating, two-position and floating control of building HVAC dampers.
| Product Type: | Actuator |
|---|---|
| Voltage: | 24V |
| Torque: | 160 lb-in |
| Fail Safe Mode: | Spring Return |
| Actuator Type: | Floating |