Apply to be a TradeMaster!
Main product image of GDE 3-Position Non Spring Return 44 lb-in Electric Damper Actuator w/ Terminal Strip
Magnifying glass
Hover image to zoom

GDE 3-Position Non Spring Return 44 lb-in Electric Damper Actuator w/ Terminal Strip

Brand:
Siemens
SKU:
GDE131.1T
Rating:
(0)
Q&A:
(0)
GDE 3-Position Non Spring Return 44 lb-in Electric Damper Actuator w/ Terminal Strip
Magnifying glass
Hover image to zoom
$90.48 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Torque
44 lb-in Torque

Description

–
OpenAir direct coupled 24 Vac non-spring return rotary electric actuators are designed for floating control of dampers.

These actuators are used in constant or variable air volume installations for control of HVAC dampers requiring up to 44 lb-in (5 Nm) or 88 lb-in (10 Nm) of torque.

Features:
  • Compact, lightweight design
  • Manual override
  • Standard and plenum models available
  • Feedback potentiometer models available
  • cUL and UL listed, CE certified
  • Independently adjustable dual auxiliary switches available

Specs

–
Product Type:

Actuator

Voltage:

24V

Torque:

44 lb-in

Fail Safe Mode:

Non-Spring Return

Actuator Type:

Floating
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
You May Also Need