Apply to be a TradeMaster!
Main product image of GDE 3-Position Non Spring Return 44 lb-in Electric Damper Actuator w/ Aux. Switches & Adj. Start/Span
Magnifying glass
Hover image to zoom

GDE 3-Position Non Spring Return 44 lb-in Electric Damper Actuator w/ Aux. Switches & Adj. Start/Span

Brand:
Siemens
SKU:
GDE164.1P
Rating:
(0)
Q&A:
(0)
GDE 3-Position Non Spring Return 44 lb-in Electric Damper Actuator w/ Aux. Switches & Adj. Start/Span
Magnifying glass
Hover image to zoom
$232.63 each
In Stock
In Stock
Get 2 Wed, Aug 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
24V
Product Highlight: Torque
44 lb-in Torque

Description

OpenAir direct coupled 24 Vac non-spring return rotary electric actuators are designed for floating control of dampers.

These actuators are used in constant or variable air volume installations for control of HVAC dampers requiring up to 44 lb-in (5 Nm) or 88 lb-in (10 Nm) of torque.

Features:
  • Compact, lightweight design
  • Manual override
  • Standard and plenum models available
  • Feedback potentiometer models available
  • cUL and UL listed, CE certified
  • Independently adjustable dual auxiliary switches available

Specs

Product Type:

Actuator

Voltage:

24V

Control Signal:

0 to 10 VDC

Torque:

44 lb-in

Fail Safe Mode:

Non-Spring Return

Actuator Type:

Floating

Auxiliary Switch:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy