Apply to be a TradeMaster!
Main product image of GEB Modulating, Non-Spring Return, 132 lb-in, Electronic Damper Actuator w/ Plenum Cable (24 Vac)
Magnifying glass
Hover image to zoom

GEB Modulating, Non-Spring Return, 132 lb-in, Electronic Damper Actuator w/ Plenum Cable (24 Vac)

Brand:
Siemens
SKU:
GEB161.1P
Rating:
(0)
Q&A:
(0)
GEB Modulating, Non-Spring Return, 132 lb-in, Electronic Damper Actuator w/ Plenum Cable (24 Vac)
Magnifying glass
Hover image to zoom
$330.25 each
In Stock
In Stock
Get 3 Fri, Aug 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
24V
Product Highlight: Torque
132 lb-in Torque

Description

This model comes with Position Feedback control option.

The OpenAir direct-coupled, 24 Vac, non-spring return electronic actuator is designed for modulating and three-position control of building HVAC dampers.

Used in constant or variable air volume installations for the control of HVAC dampers requiring up to 132 lb-in (15 Nm) torque.

Features:
  • Brushless motor technology with stall protection
  • Unique self-centering shaft coupling
  • Manual override
  • 132 lb-in (15 Nm) torque
  • 5° preload as shipped from factory
  • Mechanical range adjustment capabilities
  • Offset and span adjustment models available
  • Models with independently adjustable, dual auxiliary switches available
  • Built-in 1/2-inch conduit connection
  • UL and C-UL listed, CE certified

Specs

Product Type:

Actuator

Voltage:

24V

Torque:

132 lb-in

Actuator Type:

Modulating

Fail Safe Mode:

Non-Spring Return

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Rotary/Linear Mounting Kit with Lever
SKU: ASK71.14
Siemens

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy