Apply to be a TradeMaster!
Main product image of GIB 3-Position, NSR, 310 lb-in, Direct-Coupled Actuator w/ Plenum Cable & Dual Aux. Switches (24 Vac)
Magnifying glass
Hover image to zoom

GIB 3-Position, NSR, 310 lb-in, Direct-Coupled Actuator w/ Plenum Cable & Dual Aux. Switches (24 Vac)

Brand:
Siemens
SKU:
GIB136.1P
Rating:
(0)
Q&A:
(0)
GIB 3-Position, NSR, 310 lb-in, Direct-Coupled Actuator w/ Plenum Cable & Dual Aux. Switches (24 Vac)
Magnifying glass
Hover image to zoom
$360.77 each
Backorder
Backorder
Get it Wed, Sep 23 - Wed, Oct 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
24V
Product Highlight: Torque
310 lb-in Torque

Description

This model comes with built in Floating control, Dual Auxiliary Switches and Plenum Cables.

The OpenAir direct-coupled, non-spring return electronic damper actuators provide modulating, three-position and electronic tandem control of building HVAC dampers.

Features:
  • Unique self-centering shaft coupling
  • Models available with dual independently adjustable auxiliary switches
  • All modulating models offer built-in feedback
  • Floating control models available with feedback potentiometer
  • All metal housing
  • Manual override
  • 5° preload as shipped from factory
  • Mechanical range adjustment capability
  • Easily visible position indicator
  • Precabled
  • UL873 and C-UL (C22.2 No. 24-93) listed
  • CE conformity: Electromagnetic compatibility 89/336/EEC Low-voltage directive 73/23/EEC

Specs

Product Type:

Actuator

Voltage:

24V

Control Signal:

0 to 10 VDC

Torque:

310 lb-in

Actuator Type:

Floating

Fail Safe Mode:

Non-Spring Return

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy