Apply to be a TradeMaster!
Main product image of GMA 3-Position Spring Return 62 lb-in Rotary Electronic Damper Actuators (24 Vac)
Magnifying glass
Hover image to zoom

GMA 3-Position Spring Return 62 lb-in Rotary Electronic Damper Actuators (24 Vac)

Brand:
Siemens
SKU:
GMA131.1P
Rating:
(1)
Q&A:
(0)
GMA 3-Position Spring Return 62 lb-in Rotary Electronic Damper Actuators (24 Vac)
Magnifying glass
Hover image to zoom
$241.79 each
In Stock
In Stock
Get 3 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Torque
62 lb-in Torque
Product Highlight: Position
2

Description

–
This model comes with plenum cables.

The OpenAir direct-coupled spring return electronic actuator is designed for modulating, two-position, and three-position control of building HVAC dampers.

Used in constant or variable air volume installations for the control of return air, mixed air, exhaust, and face and bypass dampers requiring up to 62 lb-in (7 Nm) torque. Designed for applications that require the damper to return to a fail-safe position when there is a power failure.

Features:
  • Brushless DC motor technology with stall protection
  • Bi-directional fail-safe spring return
  • Models available with dual, independently adjustable auxiliary switches
  • Unique self-centering shaft coupling
  • Manual override
  • Available in 62 lb-in torque
  • 5° preload as shipped from factory
  • Mechanical range adjustment capabilities
  • UL and cUL listed, CE certified
  • 24 Vac/dc compatible

Specs

–
Product Type:

Actuator

Voltage:

24V

Position:

2

Torque:

62 lb-in

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Universal Crank Lever
SKU: ASK71.9
Siemens

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

GREAT PRODUCT

GREAT PRODUCT, but more importantly great service from the supplyhouse team!
ASADAN
ST LOUIS, MO
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy