Apply to be a TradeMaster!
Main product image of GMA Spring Return, Rotary, Electronic Damper Actuators w/ Dual Auxiliary Switches, 62 lb-in
Magnifying glass
Hover image to zoom

GMA Spring Return, Rotary, Electronic Damper Actuators w/ Dual Auxiliary Switches, 62 lb-in

Brand:
Siemens
SKU:
GMA166.1U
Rating:
(0)
Q&A:
(0)
GMA Spring Return, Rotary, Electronic Damper Actuators w/ Dual Auxiliary Switches, 62 lb-in
Magnifying glass
Hover image to zoom
$338.22 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V

Description

–
Note: This model comes with Position Feedback.

The OpenAir direct-coupled spring return electronic actuator is designed for modulating, two-position, and floating control of building HVAC dampers.

Features:
  • Brushless DC motor technology with stall protection
  • Bi-directional fail-safe spring return
  • Models available with dual, independently adjustable auxiliary switches
  • Unique self-centering shaft coupling
  • Manual override
  • Available in 62 lb-in torque
  • 5 Degree preload as shipped from factory
  • Mechanical range adjustment capabilities
  • UL and cUL listed, CE certified
  • 24 Vac/dc compatible

Specs

–
Product Type:

Rotary Actuator

Voltage:

24V

Enclosure Type:

Open Air Over

Fail Safe Mode:

Spring Return

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Rotary/Linear Mounting Kit for Duct or Frame Mounting
SKU: ASK71.11
Siemens
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy