Apply to be a TradeMaster!
Main product image of GNP 2-Position, Fail-Safe 53 lb-in Rotary, Electronic Damper Actuator (24V)
Magnifying glass
Hover image to zoom

GNP 2-Position, Fail-Safe 53 lb-in Rotary, Electronic Damper Actuator (24V)

Brand:
Siemens
SKU:
GNP191.1P
Rating:
(1)
Q&A:
(0)
GNP 2-Position, Fail-Safe 53 lb-in Rotary, Electronic Damper Actuator (24V)
Magnifying glass
Hover image to zoom
$409.34 each
In Stock
In Stock
Get 11 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Torque
53 lb-in Torque

Description

–
The OpenAir direct-coupled fail-safe/fail-in-place electronic actuators are designed for modulating, two-position, and floating control of laboratory fume hoods, constant or variable volume installations for the control of supply and exhaust air and terminal units.

Features:
  • Fast operation, 2 second runtime
  • One model performing all control signals - 2-position control - Floating control
  • Accepts Siemens FHC/LRC pulsed control signal - Modulating control (0(2) to 10Vdc; 4 to 20 mA)
  • Feedback is standard on all models
  • Highly accurate positioning - Repositioning resolution 0.4%
  • Brushless DC motor technology with stall protection.
  • Unique self-centering shaft coupling
  • 53 lb-in 6 (Nm) torque
  • UL and cUL listed, CE certified
  • 24 Vac/dc compatible
  • Manual override capability

Specs

–
Product Type:

Actuator

Voltage:

24V

Torque:

53 lb-in

Actuator Type:

On/Off

Fail Safe Mode:

Spring Return

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Needed them fast & you had them

These actuators work well with Siemens controllers
Buk
Long Island
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy