Apply to be a TradeMaster!
Main product image of GNP 2-Position, Fail-Safe 53 lb-in Rotary, Electronic Damper Actuator w/ Aux. Switch (24V)
Magnifying glass
Hover image to zoom

GNP 2-Position, Fail-Safe 53 lb-in Rotary, Electronic Damper Actuator w/ Aux. Switch (24V)

Brand:
Siemens
SKU:
GNP196.1P
Rating:
(1)
Q&A:
(0)
GNP 2-Position, Fail-Safe 53 lb-in Rotary, Electronic Damper Actuator w/ Aux. Switch (24V)
Magnifying glass
Hover image to zoom
$430.67 each
In Stock
In Stock
Get 3 Wed, Aug 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
24V
Product Highlight: Torque
53 lb-in Torque

Description

The OpenAir direct-coupled fail-safe/fail-in-place electronic actuators are designed for modulating, two-position, and floating control of laboratory fume hoods, constant or variable volume installations for the control of supply and exhaust air and terminal units.

Features:
  • Fast operation, 2 second runtime
  • One model performing all control signals - 2-position control - Floating control
  • Accepts Siemens FHC/LRC pulsed control signal - Modulating control (0(2) to 10Vdc; 4 to 20 mA)
  • Feedback is standard on all models
  • Highly accurate positioning - Repositioning resolution 0.4%
  • Brushless DC motor technology with stall protection.
  • Unique self-centering shaft coupling
  • 53 lb-in 6 (Nm) torque
  • UL and cUL listed, CE certified
  • 24 Vac/dc compatible
  • Manual override capability

Specs

Product Type:

Actuator

Voltage:

24V

Torque:

53 lb-in

Actuator Type:

On/Off

Fail Safe Mode:

Spring Return

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Needed them fast & you had them

These actuators work well with Siemens controllers
Buk
Long Island
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy