Shop Resideo Sale
Main product image of GRD 2-Position, 30-lb-in, Spring Return Fire and Smoke Control Damper Actuator with Aux. Switches (24V)
Magnifying glass
Hover image to zoom

GRD 2-Position, 30-lb-in, Spring Return Fire and Smoke Control Damper Actuator with Aux. Switches (24V)

Brand:
Siemens
SKU:
GRD126.1U
Rating:
(0)
Q&A:
(0)
GRD 2-Position, 30-lb-in, Spring Return Fire and Smoke Control Damper Actuator with Aux. Switches (24V)
Magnifying glass
Hover image to zoom
$196.09 each
In Stock
In Stock
Get 1 Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Torque
30-lb-in Torque
Product Highlight: Warranty
5 Year Warranty

Description

–
The OpenAir direct-coupled, 2-position, spring return electronic damper actuators are UL listed for smoke control dampers or for combination fire/smoke rated dampers. Actuators are designed to operate reliably in smoke control systems requiring Underwriter’s Laboratories, Inc. UL555/555S rating when tested as an assembly with the damper and will meet requirements of UBC for 30-second opening and 15-second closing at 350°F (177°C).

Specs

–
Product Type:

Rotary Actuator

Voltage:

24V

Actuator Type:

On/Off

Fail Safe Mode:

Spring Return

Torque:

30-lb-in

Warranty:

5 Year