Apply to be a TradeMaster!
Main product image of GRD 2-Position, 30-lb-in, Spring Return Fire and Smoke Control Damper Actuator (120V)
Magnifying glass
Hover image to zoom

GRD 2-Position, 30-lb-in, Spring Return Fire and Smoke Control Damper Actuator (120V)

Brand:
Siemens
SKU:
GRD221.1U
Rating:
(0)
Q&A:
(0)
GRD 2-Position, 30-lb-in, Spring Return Fire and Smoke Control Damper Actuator (120V)
Magnifying glass
Hover image to zoom
$175.92 each
In Stock
In Stock
Get 34 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Torque
30-lb-in Torque
Product Highlight: Warranty
5 Year Warranty

Description

–
The OpenAir direct-coupled, 2-position, spring return electronic damper actuators are UL listed for smoke control dampers or for combination fire/smoke rated dampers. Actuators are designed to operate reliably in smoke control systems requiring Underwriter’s Laboratories, Inc. UL555/555S rating when tested as an assembly with the damper and will meet requirements of UBC for 30-second opening and 15-second closing at 350°F (177°C).

Specs

–
Product Type:

Rotary Actuator

Voltage:

120v

Actuator Type:

On/Off

Fail Safe Mode:

Spring Return

Torque:

30-lb-in

Warranty:

5 Year