Apply to be a TradeMaster!
Main product image of GRD 2-Position, 30-lb-in, Spring Return Fire & Smoke Control Damper Actuator w/ Aux. Switches (120V)
Magnifying glass
Hover image to zoom

GRD 2-Position, 30-lb-in, Spring Return Fire & Smoke Control Damper Actuator w/ Aux. Switches (120V)

Brand:
Siemens
SKU:
GRD226.1U
Rating:
(0)
Q&A:
(0)
GRD 2-Position, 30-lb-in, Spring Return Fire & Smoke Control Damper Actuator w/ Aux. Switches (120V)
Magnifying glass
Hover image to zoom
$253.73 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Torque
30-lb-in Torque
Product Highlight: Position
2
Product Highlight: Warranty
5 Year Warranty

Description

–
Note: Image may not be exact representation of item.

The OpenAir direct-coupled, 2-position, spring return electronic damper actuators are UL listed for smoke control dampers or for combination fire/smoke rated dampers. Actuators are designed to operate reliably in smoke control systems requiring Underwriter’s Laboratories, Inc. UL555/555S rating when tested as an assembly with the damper and will meet requirements of UBC for 30-second opening and 15-second closing at 350°F (177°C).

Specs

–
Product Type:

Rotary Actuator

Voltage:

120v

Actuator Type:

On/Off

Fail Safe Mode:

Spring Return

Torque:

30-lb-in

Auxiliary Switch:

2

Warranty:

5 Year

Position:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy