Apply to be a TradeMaster!
Main product image of GVD 2-Position, 200 lb-in, Spring Return Fire and Smoke Control Damper Actuator (120V)
Magnifying glass
Hover image to zoom

GVD 2-Position, 200 lb-in, Spring Return Fire and Smoke Control Damper Actuator (120V)

Brand:
Siemens
SKU:
GVD221.1U
Rating:
(1)
Q&A:
(0)
GVD 2-Position, 200 lb-in, Spring Return Fire and Smoke Control Damper Actuator (120V)
Magnifying glass
Hover image to zoom
$275.09 each
In Stock
In Stock
Get 21 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Torque
200-lb-in Torque
Product Highlight: Position
2
Product Highlight: Warranty
5 Year Warranty

Description

–
The OpenAir direct-coupled, 2-position, spring return electronic damper actuators are UL listed for smoke control dampers or for combination fire/smoke rated dampers. Actuators are designed to operate reliably in smoke control systems requiring Underwriter’s Laboratories, Inc. UL555/555S rating when tested as an assembly with the damper and will meet requirements of UBC for 30-second opening and 15-second closing at 350°F (177°C).

Specs

–
Product Type:

Rotary Actuator

Voltage:

120v

Position:

2

Torque:

200-lb-in

Fail Safe Mode:

Spring Return

Actuator Type:

On/Off

Warranty:

5 Year
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
5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Worked perfectly

The product worked perfectly.
JH
Buffalo NY
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?