Shop Resideo Sale
PICV Series 3-Position Non-Spring Return Electronic Valve Actuator (24V)
PICV Series 3-Position Non-Spring Return Electronic Valve Actuator (24V)
$100.76 each
In Stock
In Stock
Get 1 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V

Description

–
Pressure Independent Control Series SSD Electronic Valve Actuators require a 24 Vac power supply and receive a floating control signal (SSD81) or a proportional 0 to 10 Vdc signal (SSD61) to control a valve. The 0 to 10V SSD61U actuator also accepts a 24 Vdc power supply.

These actuators are designed to work with 1/2- to 1-1/4 inch Pressure Independent Control Series Valves with a 2.5 mm or 5 mm stroke and a threaded valve bonnet that fits the actuator.

Features:
  • Nominal force >56 lbs (250 N)
  • Automatic stroke calibration on the SSD61
  • UL listed for plenum installation
  • Reduced power consumption in holding position
  • Direct coupled installation without tools (hand-tightened)
  • Manual override
  • Visual position indication

Specs

–
Voltage:

24V

Actuator Type:

Floating

Fail Safe Mode:

Non-Spring Return

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy