SSE Series electronic zone valve actuator, 24 Vac, normally closed, 3-Position (floating), fail in place. Works with Siemens 599 Series zone valves with 1/10-inch (2.5 mm) stroke. UL listed for plenum installations, manual override and LED visual position indication.
| Product Type: | Actuator |
|---|---|
| Actuator Type: | Floating |
| Voltage: | 24V |
| Fail Safe Mode: | Non-Spring Return |
| Position: | Normally Closed |