Shop Resideo Sale
Main product image of SSE Normally Closed NSR Electronic Zone Valve Actuator, 0 to 10 Vdc
Magnifying glass
Hover image to zoom

SSE Normally Closed NSR Electronic Zone Valve Actuator, 0 to 10 Vdc

Brand:
Siemens
SKU:
S55180-A157
Rating:
(1)
Q&A:
(0)
SSE Normally Closed NSR Electronic Zone Valve Actuator, 0 to 10 Vdc
Magnifying glass
Hover image to zoom
$156.97 each
In Stock
In Stock
Get 87 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Position
Normally Closed
Product Highlight: Warranty
5 Year Warranty

Description

–
SSE Series electronic zone valve actuator, 24 Vac/dc, normally closed, 0 to 10 Vdc control signal, fail in place. Works with Siemens 599 Series zone valves with 1/10-inch (2.5 mm) stroke. UL listed for plenum installations, manual override, with LED visual position indication.

Product Specifications
  • Actuator Type Electronic
  • Actuation Style Linear
  • Fail Safe No
  • Spring return function Non-spring return functionality
  • Control Signal 0...10 Vdc
  • Positioning time 12.5 s
  • Power consumption 3 VA
  • Ambient temperature, operation 1…110 °C
  • Supply Voltage 24 VAC/DC
  • Dimensions (W x H x D) 4.1 x 3.7 x 1.89 in
  • Degree of protection NEMA2

Specs

–
Product Type:

Actuator

Voltage:

24V

Actuator Type:

0 to 10 Vdc

Operating Temp Range:

34° to 122°F

Fail Safe Mode:

Non-Spring Return

Position:

Normally Closed

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

PERFECT

It worked perfect!!!
CSV
23321
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy