Shop Resideo Sale
Main product image of SSF Normally Open NSR Electronic Zone Valve Actuator, 0 to 10 Vdc
Magnifying glass
Hover image to zoom

SSF Normally Open NSR Electronic Zone Valve Actuator, 0 to 10 Vdc

Brand:
Siemens
SKU:
S55180-A158
Rating:
(0)
Q&A:
(0)
SSF Normally Open NSR Electronic Zone Valve Actuator, 0 to 10 Vdc
Magnifying glass
Hover image to zoom
$157.36 each
In Stock
In Stock
Get 6 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Position
Normally Open
Product Highlight: Warranty
5 Year Warranty

Description

–
SSF Series electronic zone valve actuator, 24 Vac/dc, normally open, 0 to 10 Vdc control signal, fail in place. Works with Siemens 599 Series zone valves with 1/10-inch (2.5 mm) stroke. UL listed for plenum installations, manual override, with LED visual position indication.

Product Specifications
  • Actuator Type Electronic
  • Actuation Style Linear
  • Fail Safe No
  • Spring return function Non-spring return functionality
  • Control Signal 0...10 Vdc
  • Positioning time 12.5 s
  • Power consumption 3 VA
  • Ambient temperature, operation 5…50 °C
  • Ambient humidity, operation 90 % r.h.
  • Supply Voltage 24 VAC/DC
  • Dimensions (W x H x D) 4.1 x 3.7 x 1.89 in
  • Degree of protection NEMA2

Specs

–
Product Type:

Actuator

Voltage:

24V

Actuator Type:

0 to 10 Vdc

Position:

Normally Open

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy