Shop Resideo Sale
Main product image of Acvatix Electromotoric Spring Return Valve Actuator (24V, 0-10 VDC)
Magnifying glass
Hover image to zoom

Acvatix Electromotoric Spring Return Valve Actuator (24V, 0-10 VDC)

Brand:
Siemens
SKU:
SAS61.33U
Rating:
(0)
Q&A:
(0)
Acvatix Electromotoric Spring Return Valve Actuator (24V, 0-10 VDC)
Magnifying glass
Hover image to zoom
$326.00 each
In Stock
In Stock
Get 11 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V

Description

–
Acvatix Electromotoric Spring Return Valve Actuator (24V, 0-10 VDC)

Uniform operation concept – easy to understand, reliable, time-saving
  • Ease of planning through well thought-out product design
  • Unique backward compatibility
  • High level of investment protection thanks to long life and maximum reliability
  • Support and practice-oriented tools for every phase of a project
  • Power Consumption: 5,9 / 4.8 VA
  • Position Time: 30s
  • Spring Return Function/Time: Yes / <14 s
  • Manual Adjustment?: Yes

Specs

–
Product Type:

Actuator

Voltage:

24V

Fail Safe Mode:

Spring Return

Control Signal:

0 to 10 VDC

Stroke:

7/32"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy