Apply to be a TradeMaster!
Main product image of SQM45 Actuator w/ LMV5 Linkageless System (27 in-lb, 10/120s KEY)
Magnifying glass
Hover image to zoom

SQM45 Actuator w/ LMV5 Linkageless System (27 in-lb, 10/120s KEY)

Brand:
Siemens
SKU:
SQM45.291B9
Rating:
(0)
Q&A:
(0)
SQM45 Actuator w/ LMV5 Linkageless System (27 in-lb, 10/120s KEY)
Magnifying glass
Hover image to zoom
$1,852.42 each
In Stock
In Stock
Get 4 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Torque
27 lb-in Torque

Description

–
SQM45 Actuator w/ LMV5 Linkageless System for air dampers and control valves of oil and gas burners.

The actuators of the SQM45 / SQM48 range are used to drive gas and air dampers, oil control valves and other ancillary equipment. When used in connection with burner controls or electronic fuel / air ratio control, the associated controlling elements are controlled depending on burner output.

Specs

–
Torque:

27 lb-in