Apply to be a TradeMaster!
Main product image of SQM45 Actuator w/ LMV5 Linkageless System (27 in-lb, 10/120s)
Magnifying glass
Hover image to zoom

SQM45 Actuator w/ LMV5 Linkageless System (27 in-lb, 10/120s)

Brand:
Siemens
SKU:
SQM45.295B9
Rating:
(0)
Q&A:
(0)
SQM45 Actuator w/ LMV5 Linkageless System (27 in-lb, 10/120s)
Magnifying glass
Hover image to zoom
$1,281.59 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Torque
27 lb-in Torque

Description

–
The SQM45 / SQM48 actuators are suited for driving oil pressure controllers, butterfly valves, dampers or for use on other applications that require rotary motion.

Areas of application are oil and gas burners of medium to larger capacity, as well as thermal process plants.

The actuators are used primarily for the load-dependent control of the gas flow, oil volume and combustion air volume in connection with the electronic ratio control LMV5.

Specifications
  • Drive Shaft no. 5
  • Running time (min) for 90° - 10 seconds
  • Nominal output torque (max.) - 3 Nm
  • Holding torque (max.) - 1, 5 Nm
  • Radial bearing force (max.) - 190 N

Specs

–
Torque:

27 lb-in

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy