Apply to be a TradeMaster!
Main product image of SQM50 Damper Motor w/ 0 to 35 Ohm  (110V, 25S, 6SW)
Magnifying glass
Hover image to zoom

SQM50 Damper Motor w/ 0 to 35 Ohm (110V, 25S, 6SW)

Brand:
Siemens
SKU:
SQM50.460R1H3
Rating:
(0)
Q&A:
(0)
SQM50 Damper Motor w/ 0 to 35 Ohm  (110V, 25S, 6SW)
Magnifying glass
Hover image to zoom
$2,638.54 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
110v, 120v
Product Highlight: Torque
140 lb-in Torque

Description

–
SQM5 reversing actuators are used for the positioning of flow control valves, butterfly valves, dampers, or any application requiring rotary motion.

A selection of exchangeable circuit boards provide a variety of functions including auto/manual selector switch, manual forward/reverse toggle switch, zero and span adjustment, parallel or master/slave operation, split range control, input signal override, and selectable electronic linearization.

The SQM5 is engineered for precision. It is particularly well suited for applicants requiring a high degree of modulating accuracy and repeatability.

The SQM5 actuator may be mounted in any position. A selection of mounting brackets and shafts provides installation flexibility and allows for the simple replacement of most competitive actuators.

Features:
  • Two limit switches, plus up to four internal auxiliary switches
  • Fully closed "Economy position" switch
  • Drive shaft and cam drum disengagement clutches Auto/manual switch, manual control forward/reverse toggle switch
  • UL, CSA approved 24 and 110 Vac versions
  • CE approved 220 Vac versions
  • Field reversible clockwise or counterclockwise operation
  • Various torque ratings and running times available
  • Selection of field exchangeable single ended and dual ended shafts
  • Mounting Brackets to replace competitive actuators

Specs

–
Voltage:

110v

120v

Running Time:

25 Seconds @ 60 Hz.

30 Seconds @ 50 Hz.

Input:

0 to 35 Ohm

Ohms:

1000

Torque:

140 lb-in

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy