Apply to be a TradeMaster!
Main product image of SQN7 Reversible Electromotoric Actuator (120 Vac)
Magnifying glass
Hover image to zoom

SQN7 Reversible Electromotoric Actuator (120 Vac)

Brand:
Siemens
SKU:
SQN71.603R19
Rating:
(0)
Q&A:
(0)
SQN7 Reversible Electromotoric Actuator (120 Vac)
Magnifying glass
Hover image to zoom
$474.46 each
In Stock
In Stock
Get 2 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Torque
22 lb-in Torque
Product Highlight: Rotation
CW

Description

–
SQN7? Actuators are used to position flow control valves, butterfly valves, dampers or any application requiring rotary motion. A synchronous motor drives the shaft and switch cam drum. The switch cam drum actuates two limit end switches and one auxiliary switch. The position of each limit end and auxiliary switch can be independently adjusted within a maximum range of 160°. The drive shaft can be disengaged for manual rotation.

Features:
  • Line voltage floating or proportional control
  • Two-stage or three-stage application
  • Torques up to 22 lb-in
  • Running times 3.5 seconds, 10 seconds or 25 seconds through 90° )
  • Two limit end switches and one auxiliary switch
  • Shaft disengagement clutch
  • Optional single- or double-position feedback potentiometer
  • UL Recognized and CSA certified
  • 230 Vac models conform to CE for export

Specs

–
Rotation:

CW

Voltage:

120v

Torque:

22 lb-in

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy