Apply to be a TradeMaster!
Main product image of PICV Series Non-Spring Return Electronic Valve Actuator (24V, 0-10 VDC)
Magnifying glass
Hover image to zoom
PICV Series Non-Spring Return Electronic Valve Actuator (24V, 0-10 VDC)
Magnifying glass
Hover image to zoom
SSD61U has been discontinued
Discontinued September 20, 2024
This product was discontinued by the manufacturer.
Suggested Alternative:
PICV Series Non-Spring Return Electronic Valve Actuator (24V, 0-10 VDC)
Brand:
Siemens
SKU:S55180-A154
(0)
Order by 6PM, receive 2 by Monday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Voltage
24V

Description

–
Pressure Independent Control Series SSD Electronic Valve Actuators require a 24 Vac power supply and receive a floating control signal (SSD81) or a proportional 0 to 10 Vdc signal (SSD61) to control a valve. The 0 to 10V SSD61U actuator also accepts a 24 Vdc power supply.

These actuators are designed to work with 1/2- to 1-1/4 inch Pressure Independent Control Series Valves with a 2.5 mm or 5 mm stroke and a threaded valve bonnet that fits the actuator.

Features:
  • Nominal force >56 lbs (250 N)
  • Automatic stroke calibration on the SSD61
  • UL listed for plenum installation
  • Reduced power consumption in holding position
  • Direct coupled installation without tools (hand-tightened)
  • Manual override
  • Visual position indication

Specs

–
Voltage:

24V

Fail Safe Mode:

Non-Spring Return

Control Signal:

0 to 10 VDC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm