Apply to be a TradeMaster!
Main product image of VVG 1/2" 2-Port Seat Valve w/ External Thread (0.47 Cv)
Magnifying glass
Hover image to zoom

VVG 1/2" 2-Port Seat Valve w/ External Thread (0.47 Cv)

Brand:
Siemens
SKU:
VVG44.15-0.4
Rating:
(0)
Q&A:
(0)
VVG 1/2" 2-Port Seat Valve w/ External Thread (0.47 Cv)
Magnifying glass
Hover image to zoom
$150.00 each
Backorder
Backorder
Get it Mon, Oct 19 - Mon, Nov 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Flow Capacity (Cv)
0.47 Cv
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Size
1/2" Connection

Description

For use in small or medium-sized heating, ventilating and air conditioning plants as a control or safety shutoff valve. For closed circuits only.

  • Valve body bronze CC491K (Rg5)
  • DN 15...DN 40
  • kvs 0.25...25 m3/h
  • Flat sealing connections with external thread G..B to ISO 228-1
  • Sets of ALG.. with threaded and ALS.. with weldable connection available from Siemens
  • Manual adjustment by means of mounted knob
  • Can be equipped with SQS.. actuators
  • Specs

    Body Pattern:

    2-Way

    Connection Size:

    1/2"

    Connection Type:

    Threaded

    Flow Capacity (Cv):

    0.47

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    You May Also Need

    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy