Apply to be a TradeMaster!
Main product image of VVG 1/2" 2-Port Seat Valve w/ External Thread (1.16 Cv)
Magnifying glass
Hover image to zoom
VVG 1/2" 2-Port Seat Valve w/ External Thread (1.16 Cv)
Magnifying glass
Hover image to zoom
$190.98 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26

Non-Returnable Item

–
Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.
Free Shipping This item ships free

Product Highlights

–
Product Highlight: Flow Capacity (Cv)
1.16 Cv
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Size
1/2" Connection

Description

–
For use in small or medium-sized heating, ventilating and air conditioning plants as a control or safety shutoff valve. For closed circuits only.

  • Valve body bronze CC491K (Rg5)
  • DN 15...DN 40
  • kvs 0.25...25 m3/h
  • Flat sealing connections with external thread G..B to ISO 228-1
  • Sets of ALG.. with threaded and ALS.. with weldable connection available from Siemens
  • Manual adjustment by means of mounted knob
  • Can be equipped with SQS.. actuators
  • Specs

    –
    Body Pattern:

    2-Way

    Connection Size:

    1/2"

    Connection Type:

    Threaded

    Flow Capacity (Cv):

    1.16

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy