Apply to be a TradeMaster!
Main product image of VVP 1/2" 2-Port Valve Body (1.17 Cv)
Magnifying glass
Hover image to zoom
VVP 1/2" 2-Port Valve Body (1.17 Cv)
Magnifying glass
Hover image to zoom
$90.90 each
Backorder
Backorder
Get it Wed, Dec 9 - Tue, Jan 12
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Flow Capacity (Cv)
1.17 Cv
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Size
1/2" Connection

Description

–
2-port valves with threaded connections for the control of terminal units, chilled ceilings or heating zones. VVP45 valves are only used as mixing or 2-port valves, not as diverting valves.

Specs

–
Body Pattern:

2-Way

Connection Size:

1/2"

Connection Type:

Threaded

Flow Capacity (Cv):

1.17

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy