Apply to be a TradeMaster!
Main product image of VVP 3/4" 2-Port Seat Valve (2.9 Cv)
Magnifying glass
Hover image to zoom

VVP 3/4" 2-Port Seat Valve (2.9 Cv)

Brand:
Siemens
SKU:
VVP45.15-2.5
Rating:
(0)
Q&A:
(0)
VVP 3/4" 2-Port Seat Valve (2.9 Cv)
Magnifying glass
Hover image to zoom
$117.58 each
In Stock
In Stock
Get 2 Wed, Sep 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Flow Capacity (Cv)
2.9 Cv
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Size
3/4" Connection

Description

2-port valves with threaded connections for the control of terminal units, chilled ceilings or heating zones. VVP45 valves are only used as mixing or 2-port valves, not as diverting valves.

Specs

Body Pattern:

2-Way

Connection Size:

3/4"

Connection Type:

Threaded

Flow Capacity (Cv):

2.9

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy