Apply to be a TradeMaster!
Main product image of VXG 1" 3-Port Seat Valve (11.6 Cv)
Magnifying glass
Hover image to zoom
VXG 1" 3-Port Seat Valve (11.6 Cv)
Magnifying glass
Hover image to zoom
$363.69 each
In Stock
In Stock
Get 4 Tomorrow, Oct 8
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Flow Capacity (Cv)
11.6 Cv
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Body Pattern
3-Way
Product Highlight: Connection Size
1" Connection

Description

–
  • IBronze CC491K valve body
  • DN 15...DN 40
  • Flat sealing connections with external thread G...B to ISO 228/1
  • Sets of ALG...3 screwed fittings with threaded connection available from Siemens
  • Manual adjustment by means of mounted knob
  • Can be equipped with SQS....actuators

Uses:
  • In small or medium sized heating, ventilating and air conditioning plants as a control valve for mixing and diverting functions.
  • For closed circuits only

Specs

–
Body Pattern:

3-Way

Connection Size:

1"

Connection Type:

Threaded

Flow Capacity (Cv):

11.6

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy