Apply to be a TradeMaster!
Main product image of VXP 3/4" 3-Port Seat Valve (4.68 Cv)
Magnifying glass
Hover image to zoom
VXP 3/4" 3-Port Seat Valve (4.68 Cv)
Magnifying glass
Hover image to zoom
$153.01 each
Backorder
Backorder
Get it Thu, Dec 3 - Wed, Jan 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Flow Capacity (Cv)
4.68 Cv
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Body Pattern
3-Way
Product Highlight: Connection Size
3/4" Connection

Description

–
3-port valves with threaded connections for the control of terminal units, chilled ceilings or heating zones.
Suitable media: Water (to VDI 2035), water with anti-freeze.
Additional info: VXP45 valves are only used as mixing or 2-port valves, not as diverting valves.

Specs

–
Body Pattern:

3-Way

Connection Size:

3/4"

Connection Type:

Sweat

Flow Capacity (Cv):

4.68

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy