Apply to be a TradeMaster!
Main product image of 12", 1/2" PEX Crimp x 3/4" Male Hose Frost Free Sillcock w/ Anti-Syphon (Lead Free)
Magnifying glass
Hover image to zoom

12", 1/2" PEX Crimp x 3/4" Male Hose Frost Free Sillcock w/ Anti-Syphon (Lead Free)

Brand:
Sioux Chief
SKU:
119X212P
Rating:
(1)
Q&A:
(0)
12", 1/2" PEX Crimp x 3/4" Male Hose Frost Free Sillcock w/ Anti-Syphon (Lead Free)
Magnifying glass
Hover image to zoom
$63.33 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Length (Inches): 
12"

MANUALS (1)

Brochure
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 3/4"
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Clamp, Crimp
Product Highlight: Thread Type
Male Thread Type
Product Highlight: Length (Inches)
12" Length
Product Highlight: Lead Free
Yes

Description

–
12", 1/2" PEX Crimp x 3/4" Male Hose Frost Free Sillcock w/ Anti-Syphon (Lead Free )

Product Features
  • Longer stem keeps knuckles safe
  • Thick, easy-turn handle
  • Nickel-plated brass body
  • Extended tailpiece for easier installation
  • Extra-large mounting flange
  • Spout alignment feature
  • ANSI/NSF 61 Listed
  • As with all frost-proof hydrants, removal of hose is required to prevent freezing and breaking

Specs

–
Size:

1/2" x 3/4"

PEX Size:

1/2"

Thread Type:

Male

Length (Inches):

12"

Fitting System Compatibility:

Clamp

Crimp

Tubing Compatibility:

PEX

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

You May Also Need

Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

DONT purchase

Order three times and all three times they forgot to send angled plastic baseplate needed for proper installation.
Arend
Connecticut
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy