Apply to be a TradeMaster!
Main product image of 4", 1/2" PEX Crimp x 3/4" Male Hose Frost Free Sillcock w/ Anti-Syphon (Lead Free)
Magnifying glass
Hover image to zoom

4", 1/2" PEX Crimp x 3/4" Male Hose Frost Free Sillcock w/ Anti-Syphon (Lead Free)

SKU:
119X204P
Rating:
(0)
Q&A:
(0)
4", 1/2" PEX Crimp x 3/4" Male Hose Frost Free Sillcock w/ Anti-Syphon (Lead Free)
Magnifying glass
Hover image to zoom
$48.96 each
In Stock
In Stock
Get 9 Tue, Oct 6
Order by today, receive Tuesday
Length (Inches): 
4"

MANUALS (1)

Brochure
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 3/4"
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Crimp, Clamp
Product Highlight: Thread Type
Male Thread Type
Product Highlight: Length (Inches)
4" Length
Product Highlight: Lead Free
Yes

Description

–
4", 1/2" PEX Crimp x 3/4" Male Hose Frost Free Sillcock w/ Anti-Syphon (Lead Free)

Product Features
  • Longer stem keeps knuckles safe
  • Thick, easy-turn handle
  • Nickel-plated brass body
  • Extended tailpiece for easier installation
  • Extra-large mounting flange
  • Spout alignment feature
  • ANSI/NSF 61 Listed
  • As with all frost-proof hydrants, removal of hose is required to prevent freezing and breaking

Specs

–
Size:

1/2" x 3/4"

PEX Size:

1/2"

Thread Type:

Male

Length (Inches):

4"

Tubing Compatibility:

PEX

Fitting System Compatibility:

Crimp

Clamp

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

1/2" PEX x 3/8" OD Compression Angle Stop Valve (1/4 Turn) (Lead Free)
SKU: PXASQ050
Bluefin
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy