Apply to be a TradeMaster!
Main product image of 5/8" Compression x 3/8" Compression Straight Stop Valve (Lead Free)
Magnifying glass
Hover image to zoom

5/8" Compression x 3/8" Compression Straight Stop Valve (Lead Free)

SKU:
129-G2C1C
Rating:
(0)
Q&A:
(0)
5/8" Compression x 3/8" Compression Straight Stop Valve (Lead Free)
Magnifying glass
Hover image to zoom
$9.85 each
BOX UP & SAVE 14%
$204.48 box of 24
$8.52 each
In Stock
In Stock
Get 59 Mon, Oct 5
Order by today, receive Monday
Inlet Size: 
5/8"
Outlet Size: 
3/8"
Inlet Type: 
Nominal Compression
Body Pattern: 
Straight
Type: 
1/4 Turn
Finish: 
Chrome
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
Straight
Product Highlight: Finish
Chrome
Product Highlight: Size
5/8" x 3/8"
Product Highlight: Inlet Size
5/8"
Product Highlight: Outlet Size
3/8"
Product Highlight: Material
Brass

Specs

–
Type:

1/4 Turn

Body Pattern:

Straight

Finish:

Chrome

Product Type:

Supply Stop

Size:

5/8" x 3/8"

Inlet Size:

5/8"

Outlet Size:

3/8"

Material:

Brass

Lead Free:

Yes

Valve Type:

Straight

Inlet Type:

Nominal Compression

Outlet Type:

OD Compression

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy