Apply to be a TradeMaster!
Main product image of 1/2" Nom Compression (5/8" OD) x 3/8" OD Compression Straight Stop Valve - LFBV894013, No Lead (Chrome)
Magnifying glass
Hover image to zoom

1/2" Nom Compression (5/8" OD) x 3/8" OD Compression Straight Stop Valve - LFBV894013, No Lead (Chrome)

SKU:
131-G2C1C04
Rating:
(2)
Q&A:
(0)
1/2" Nom Compression (5/8" OD) x 3/8" OD Compression Straight Stop Valve - LFBV894013, No Lead (Chrome)
Magnifying glass
Hover image to zoom
$8.99 each
BOX UP & SAVE 7%
$167.00 box of 20
$8.35 each
In Stock
In Stock
Get 159 Mon, Nov 23
Order by 6PM, receive Monday
Inlet Size: 
1/2"
Inlet Type: 
Nominal Compression
FIPNominal CompressionNominal SweatPush Fit
Body Pattern: 
Straight
This item replaces: 0147106

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Nominal Compression
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Material
Brass

Description

–
Note: Sioux Chief has recently purchased Watts' Tubular division. This product may be filled with the Watts branded version as Sioux Chief completes the transition to its facilities.

1/2" Nom Compression x 3/8" OD Compression Straight Stop Valve - LFBV894013, No Lead (Chrome)

Features:
  • “Kwik” quarter-turn “On” or “Off”
  • Ball valve style construction
  • Available in straight and angle configurations
  • Large, conventional handles
  • Chrome-plated Lead Free* brass construction with PTFE seats
  • Certified to NSF/ANSI 61 Section 9-G
  • Nuts and ferrules assembled
  • Packaged in convenient window boxes; kits in plastic bags
  • IAPMO Listed

Specs

–
Material:

Brass

Finish:

Chrome

Product Type:

Supply Stop

Inlet Size:

1/2"

Outlet Size:

3/8"

Size:

1/2" x 3/8"

Outlet Type:

OD Compression

Inlet Type:

Nominal Compression

Type:

1/4 Turn

Lead Free:

Yes

Body Pattern:

Straight

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Material
Finish
Product Type
Inlet Size
Outlet Size
1/2" Nom Compr. (5/8" OD) x 3/8" O.D. Compr. Straight Stop Valve, Lead Free (Chrome Plated)
SKU: OCR14X-C
Brass
Chrome
Supply Stop
1/2"
3/8"

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Would buy again

good price, works good, great replacement for old stops
DMY
Tx
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

a third the cost of the Big name Shutoffs

Great quality and never had a Problem with them.Lets face it....they Probably come from the same factory as the Big name Company's stops.
BostonPlumber
Boston
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy