Note: Sioux Chief has recently purchased Watts' Tubular division. This product may be filled with the Watts branded version as Sioux Chief completes the transition to its facilities.
1/2" Nom CPVC x 3/8" OD Compression Angle Stop Valve - LF892403, No Lead (Chrome)
Features:
| Material: | Brass |
|---|---|
| Finish: | Chrome |
| Product Type: | Supply Stop |
| Outlet Size: | 3/8" |
| Size: | 1/2" x 3/8" |
| Inlet Size: | 1/2" |
| Outlet Type: | OD Compression |
| Inlet Type: | Nominal CPVC |
| Type: | Multi-Turn |
| Lead Free: | Yes |
| Body Pattern: | Angle |