Apply to be a TradeMaster!
Main product image of 1/2" CPVC x 3/8" OD Compression Angle Stop Valve - Lead Free (Chrome)
Magnifying glass
Hover image to zoom

1/2" CPVC x 3/8" OD Compression Angle Stop Valve - Lead Free (Chrome)

Brand:
Bluefin
SKU:
ASQ050PVC-038CS
Rating:
(6)
Q&A:
(0)
1/2" CPVC x 3/8" OD Compression Angle Stop Valve - Lead Free (Chrome)
Magnifying glass
Hover image to zoom
$6.27 each
BOX UP & SAVE 10%
$56.20 box of 10
$5.62 each
In Stock
In Stock
Get 1,148 Thu, Oct 22
Size: 
1/2" x 3/8"
Body Pattern: 
Angle
Inlet Type: 
Nominal CPVC
FIPNominal CompressionNominal CPVCNominal SweatPress
Type: 
1/4 Turn
Finish: 
Chrome

This item replaces: 71412PR-NL

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Nominal CPVC
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Material
Brass

Description

–

Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).


Click Here for a suggested alternative for applications with hard water conditions. 


1/2" CPVC x 3/8" OD Compression Angle Stop Valve - Lead Free (Chrome)


Specs

–
Finish:

Chrome

Material:

Brass

Product Type:

Supply Stop

Inlet Size:

1/2"

Size:

1/2" x 3/8"

Outlet Size:

3/8"

Outlet Type:

OD Compression

Inlet Type:

Nominal CPVC

Type:

1/4 Turn

Body Pattern:

Angle

Lead Free:

Yes

Brass Alloy:

C46500

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Finish
Material
Inlet Size
Outlet Size
Outlet Type
CURRENT ITEM
Product Image of 1/2" CPVC x 3/8" OD Compression Angle Stop Valve - Lead Free (Chrome)
1/2" CPVC x 3/8" OD Compression Angle Stop Valve - Lead Free (Chrome)
SKU: ASQ050PVC-038CS
(6)
Chrome
Brass
1/2"
3/8"
OD Compression
Chrome
Brass
1/2"
3/8"
OD Compression

You May Also Need

3/4" CPVC Ball Valve (Solvent)
SKU: CVBVS075
Bluefin

Product Reviews

4.67 out of 6 reviews
100% would recommend this product
4.67
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
0%
3 star
17%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

I use this product on almost every job I do.

Works just like it is supposed to. I will continue to use them.
Papa Boss
The villages, Florida
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great 1/4 turn stop at a fair price.

Reliable product at a fair price.
WRCJFRD
Jacksonville, FL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Numbers printed in the side of the body.

The look is not clean. The valves have serial numbers on both sides heavily imprinted in the body of the valve. Why in the world would you want or need that when you make a valve? It's fine for under sink. But if you want a clean look for a toilet valve that you see it's not the that great.
Preston
philadelphia
5 years ago
Was this review helpful to you?

Yes

On cpvc under a cabinet shutoff excellent
Rich r
Lancaster pa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast services

Exactly what I orderd
Gilles
Calais
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Bluefin products are quality

I ordered 6 of these valves for a job 3 were packaged correctly and the other 3 were in the wrong package, so i contacted S/H and they got to the bottom of the problem and they were promptly replaced. I will purchase these in the future as needed.
Thomas
NEW YORK
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy