Apply to be a TradeMaster!
Main product image of 1/2" CPVC x 3/8" OD Compression Angle Stop Valve - Lead Free (Chrome)
Magnifying glass
Hover image to zoom

1/2" CPVC x 3/8" OD Compression Angle Stop Valve - Lead Free (Chrome)

Brand:
Everflow
SKU:
71412PR-NL
Rating:
(2)
Q&A:
(0)
1/2" CPVC x 3/8" OD Compression Angle Stop Valve - Lead Free (Chrome)
Magnifying glass
Hover image to zoom
$9.30 each
BOX UP & SAVE 7%
$104.16 box of 12
$8.68 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Nominal CPVC
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"
Product Highlight: Material
Brass
Product Highlight: Finish
Chrome

Description

–
1/2" CPVC x 3/8" OD Compression Angle Stop Valve - Lead Free (Chrome)

Specs

–
Finish:

Chrome

Body Pattern:

Angle

Material:

Brass

Outlet Size:

3/8"

Inlet Size:

1/2"

Inlet Type:

Nominal CPVC

Outlet Type:

OD Compression

Valve Type:

Angle

Lead Free:

Yes

Type:

Multi-Turn

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Finish
Body Pattern
Material
Outlet Size
Inlet Size
Chrome
Angle
Brass
3/8"
1/2"
Sioux Chief
Chrome
Angle
Brass
3/8"
1/2"

Product Reviews

4 out of 2 reviews
50% would recommend this product
4
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
50%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Everflow makes a tough pipe also

These stops are a high quality full turn stop that affords you the benefit of regulating water flow to your fixture
PlumbJim
Southwest, VA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Cut off Valve

I bought 20 pieces , so far the one was defected .
Bill
Baltimore
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy