The Day Savers – A National Tradesmen Day Contest
Main product image of 1-1/2" x 12" Rough Brass Dishwasher Tailpiece with Solid Brass Nut, 17 GA, Direct Connect (1/2" Copper)
Magnifying glass
Hover image to zoom

1-1/2" x 12" Rough Brass Dishwasher Tailpiece with Solid Brass Nut, 17 GA, Direct Connect (1/2" Copper)

SKU:
207-12425
Rating:
(4)
Q&A:
(0)
1-1/2" x 12" Rough Brass Dishwasher Tailpiece with Solid Brass Nut, 17 GA, Direct Connect (1/2" Copper)
Magnifying glass
Hover image to zoom
$24.94 each
In Stock
In Stock
Get 67 Fri, Aug 28
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Length (Inches)
12" Length
Product Highlight: Finish
Rough Brass

Description

This 1-1/2" x 12" Rough Brass Dishwasher Tailpiece with Solid Brass Nut, 17 GA, Direct Connect (1/2" Copper) is manufactured by Sioux Chief.

Specs

Gauge:

17

Length (Inches):

12"

Finish:

Rough Brass
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
You May Also Need

15 Series Snap-N-Tite Locking Cup Sink Basket Strainer with Brass Nut
SKU: 15BN
Dearborn

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Durable heavy gauge, 1/2" copper stub seems slightly large

This tailpiece is a nice heavy gauge, and will probably last me. Huge upgrade from the paper thin brass sold in the big box stores. I tried to fit a 1/2" copper fitting over the stub for kicks. The stub seemed slightly too large to accept the fitting, so if you are needing to solder on an adapter of some kind you may need to ream out the fitting slightly.
Hitchum
Brooklyn, NY
2 years ago
Was this review helpful to you?

High quality

It works
Customer
Baltimore MD
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent

High quality Solid construction
Customer
Baltimore MD
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

high quality

heavy duty dishwasher tailpiece
customer
baltimore maryland
3 years ago
Verified Buyer Icon
Verified Buyer