Apply to be a TradeMaster!
Main product image of 1-1/2" x 12", 17 Gauge, Brass Dishwasher Tailpiece with 3/4" Branch (Rough Brass)
Magnifying glass
Hover image to zoom

1-1/2" x 12", 17 Gauge, Brass Dishwasher Tailpiece with 3/4" Branch (Rough Brass)

Brand:
Bluefin
SKU:
TB2U17-150-12B75
Rating:
(5)
Q&A:
(0)
1-1/2" x 12", 17 Gauge, Brass Dishwasher Tailpiece with 3/4" Branch (Rough Brass)
Magnifying glass
Hover image to zoom
$17.24 each
BOX UP & SAVE 8%
$394.50 box of 25
$15.78 each
In Stock
In Stock
Get 34 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
3/4" Copper Pipe Connection
Product Highlight: Size
1-1/2"
Product Highlight: Material
Brass
Product Highlight: Finish
Rough Brass
Product Highlight: Length (Inches)
12" Length

Description

–
1-1/2" x 12", 17 Gauge, Brass Dishwasher Tailpiece with 3/4" Branch (Rough Brass)

Features:
  • 3/4” Branch
  • With UPC bar code

Specs

–
Connection Type:

3/4" Copper Pipe

Size:

1-1/2"

Material:

Brass

Finish:

Rough Brass

Gauge:

17

Length (Inches):

12"

Brass Alloy:

H63

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

4.2 out of 5 reviews
80% would recommend this product
4.2
out of 5 Reviews
80% would recommend this product
WRITE A REVIEW
5 star
60%
4 star
0%
3 star
40%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-5 of 5 reviews

Nice Study Tailpiece

Great to put in a sturdy brass tailpiece...nice product
Lee D
WV
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Trouble with brass waste nuts

I've ordered many of these in the past, but with the most recent batch I've received, the waste nuts that connect to the sink strainer have split in half.
Bill
Atlantic Highlands, New Jersey
2 months ago
Was this review helpful to you?

I would but this product again

The price is fantastic. The tailpiece is 17 gauge, whereas most of the supply houses sell either 20 or 22 gauge dishwasher/branch arm tailpieces.
Bill
Atlantic Highlands, New Jersey
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

High quality

Better than the lightweight chrome plated versions
Customer
Baltimore MD
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Branch not 3/4"

So after scrolling through this website for 12" long brass 1-1/2" tailpiece with dishwasher branch, I noticed they offer a 3/4 or 1/2 diameter. Great, I'm not going to mistakenly order the wrong part. Measured my old one with digital calipers and it was exactly 0.748 or 3/4" branch. What I received had a larger branch diameter of 0.866 or 7/8" tube diameter which is between typical 3/4" and 1" standard sizes. Thanks bluefin for botching it up so hopefully over squeezing the rubber sleeve with the alligator clamp will work.
ccs368
NY
5 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy