Apply to be a TradeMaster!
Main product image of PowerBar Bracket (12"- 19" Opening)
Magnifying glass
Hover image to zoom

PowerBar Bracket (12"- 19" Opening)

SKU:
520-419T
Rating:
(1)
Q&A:
(0)
PowerBar Bracket (12"- 19" Opening)
Magnifying glass
Hover image to zoom
$2.93 each
BOX UP & SAVE 9%
$133.00 box of 50
$2.66 each
In Stock
In Stock
Get 135 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel

Description

–
Sioux Chief 520-19 and 419 series Slider adjustable bracket can be used to support fittings, clamps, tube straps ducting and electrical boxes. All installations shall comply with local or national codes.

Product Features:
  • Two-piece design adjusts to a range of openings
  • 20-gauge galvanized steel for spot soldering (heat the tube, not the bracket)
  • Pre-drilled models have 1/8" pilot holes on 13/64" centers
  • Corrosion resistant
  • Load Rating: Maximum Load 50 lbs.

Specs

–
Product Type:

Bracket

Type:

Universal

Material:

Steel

Gauge:

20

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Nice Product

Many uses!
StrutMan
Chicago
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy