Apply to be a TradeMaster!
Main product image of PowerBar - 1 Bracket (9"- 16" Opening)
Magnifying glass
Hover image to zoom

PowerBar - 1 Bracket (9"- 16" Opening)

SKU:
523-16
Rating:
(0)
Q&A:
(0)
PowerBar - 1 Bracket (9"- 16" Opening)
Magnifying glass
Hover image to zoom
$2.77 each
In Stock
In Stock
Get 392 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Finish
Zinc Plated

Description

–
Sioux Chief 523 Series PowerBar universal bracketing system shall be used where necessary for supporting pipe or stub outs. Bracket shall be corrosion resistant, adjust telescopically from 14"–26", and have dual fastening tabs on each end. Pilot holes for #6–#10 screws shall be provided on three sides of the bracket. System shall include screws for fastening tabs, and optional adjustable channel clamps with elastomer inserts for fastening any pipe, tube, cable, etc. System shall be approved for use with copper tube, CPVC tube, PEX/PB tube, steel pipe, CSST lines, plastic or steel conduit, and low voltage DataCom cable. System shall be UV resistant, and UPC listed.

Features:
  • Galvanized steel bracket and tough plastic clamp are strong and support tube or pipe without bowing
  • Available with one, two or three TouchDown clamps pre-loaded to reduce installation time
  • Shorter bracket expands to fit openings from 9" – 16"
  • Clamps secure ¼" – 1" CTS copper, CPVC or PEX

Safe Working Load:
  • Bracket Span: 14" - Safe Load: 150 lbs.
  • Bracket Span: 17" - Safe Load: 115 lbs.
  • Bracket Span: 21" - Safe Load: 80 lbs.
  • Bracket Span: 24" - Safe Load: 45 lbs.

  • Nylon Channel Clamps Temperature: –10° – 130°F - Safe Load: 70 lbs.
  • Nylon Channel Clamps Temperature: 131° – 179°F - Safe Load: 38 lbs.
  • Nylon Channel Clamps Temperature: 180° – 220°F - Safe Load: 12 lbs.
  • Nylon Channel Clamps Temperature: 220°F+ - Safe Load: --

  • PVDF Channel Clamps Temperature: –10°–130°F - Safe Load: 50 lbs.
  • PVDF Channel Clamps Temperature: 131°–179°F - Safe Load: 35 lbs.
  • PVDF Channel Clamps Temperature: 180°–220°F - Safe Load: 25 lbs.
  • PVDF Channel Clamps Temperature: 220°F+ - Safe Load: --

Specs

–
Product Type:

Bracket

Type:

Universal

Material:

Steel

Finish:

Zinc Plated

Gauge:

20

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy