Apply to be a TradeMaster!
Main product image of PowerBar - (1) Bracket (2) TouchDown Clamps (4) Drill-Tip Screws (9"- 16" Opening)
Magnifying glass
Hover image to zoom

PowerBar - (1) Bracket (2) TouchDown Clamps (4) Drill-Tip Screws (9"- 16" Opening)

SKU:
523-1624
Rating:
(0)
Q&A:
(0)
PowerBar - (1) Bracket (2) TouchDown Clamps (4) Drill-Tip Screws (9"- 16" Opening)
Magnifying glass
Hover image to zoom
523-1624 has been discontinued
Discontinued June 22, 2016
This product has been discontinued.
Suggested Alternative:
PowerBar - 1 Bracket 2 TouchDown Clamps (9"- 16" Opening)
SKU:523-1620
(3)
Order by today, receive 2011 by Thursday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Material
Steel
Product Highlight: Finish
Zinc Plated

Description

Sioux Chief 523 Series PowerBar universal bracketing system shall be used where necessary for supporting pipe or stub outs. Bracket shall be corrosion resistant, adjust telescopically from 9"–16", and have dual fastening tabs on each end. Pilot holes for #6–#10 screws shall be provided on three sides of the bracket. System shall include screws for fastening tabs, and optional adjustable channel clamps with elastomer inserts for fastening any pipe, tube, cable, etc. System shall be approved for use with copper tube, CPVC tube, PEX/PB tube, steel pipe, CSST lines, plastic or steel conduit, and low voltage DataCom cable. System shall be UV resistant, and UPC listed.

Features:
  • Galvanized steel bracket and tough plastic clamp are strong and support tube or pipe without bowing
  • Available with one, two or three TouchDown clamps pre-loaded to reduce installation time
  • Shorter bracket expands to fit openings from 9" – 16"
  • Clamps secure ¼" – 1" CTS copper, CPVC or PEX

Safe Working Load:
  • Bracket Span: 14" - Safe Load: 150 lbs.
  • Bracket Span: 17" - Safe Load: 115 lbs.
  • Bracket Span: 21" - Safe Load: 80 lbs.
  • Bracket Span: 24" - Safe Load: 45 lbs.

  • Nylon Channel Clamps Temperature: –10° – 130°F - Safe Load: 70 lbs.
  • Nylon Channel Clamps Temperature: 131° – 179°F - Safe Load: 38 lbs.
  • Nylon Channel Clamps Temperature: 180° – 220°F - Safe Load: 12 lbs.
  • Nylon Channel Clamps Temperature: 220°F+ - Safe Load: --

  • PVDF Channel Clamps Temperature: –10°–130°F - Safe Load: 50 lbs.
  • PVDF Channel Clamps Temperature: 131°–179°F - Safe Load: 35 lbs.
  • PVDF Channel Clamps Temperature: 180°–220°F - Safe Load: 25 lbs.
  • PVDF Channel Clamps Temperature: 220°F+ - Safe Load: --

Specs

Product Type:

Bracket

Type:

Universal

Material:

Steel

Finish:

Zinc Plated

Gauge:

20

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm