Apply to be a TradeMaster!
Main product image of PowerBar - 1 Bracket 2 TouchDown Clamps (9"- 16" Opening)
Magnifying glass
Hover image to zoom

PowerBar - 1 Bracket 2 TouchDown Clamps (9"- 16" Opening)

SKU:
523-1620
Rating:
(3)
Q&A:
(0)
PowerBar - 1 Bracket 2 TouchDown Clamps (9"- 16" Opening)
Magnifying glass
Hover image to zoom
$4.01 each
In Stock
In Stock
Get 1,294 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Finish
Zinc Plated

Description

–
Features:
  • Patent # 6,446,915
  • Patent # 6,402,096
  • Galvanized steel bracket and tough plastic clamp are strong and support tube or pipe without bowing
  • Available with one, two or three TouchDown clamps pre-loaded to reduce installation time
  • Shorter bracket expands to fit openings from 9" – 16"
  • Longer bracket expands to fit openings from 14" – 26"
  • Clamps secure ¼" – 1" CTS copper, CPVC or PEX

Specs

–
Product Type:

Bracket

Type:

Universal

Material:

Steel

Finish:

Zinc Plated

Gauge:

20

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

PowerBar - 1 Bracket 2 TouchDown Clamps 4 Drill-Tip Screws (14"- 26" Opening)
SKU: 523-2424
Sioux Chief

Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

most deff

i use these to support water and drain lines,,,,,looks nice and neat
juanco
waterford ct
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The best hangers for plumbing

These are great, versatile, easy to use more than sufficient support. Easy to install and easy to install piping
Bill
Ky
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

this is a great product!

these are great to work with and we have ordered these in the past ... but, the most recent order arrived and a lot of the channel clamp tops were disconnected ... not sure why. just created a little more work for us. we thought they all came connected to the channel clamp/bars. thanks.
MM
SC
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy