Apply to be a TradeMaster!
Main product image of 1" IPS PowerBar Mini Strut Clamp (Zinc Plated)
Magnifying glass
Hover image to zoom

1" IPS PowerBar Mini Strut Clamp (Zinc Plated)

SKU:
523-3MS4G
Rating:
(0)
Q&A:
(0)
1" IPS PowerBar Mini Strut Clamp (Zinc Plated)
Magnifying glass
Hover image to zoom
$1.03 each
BOX UP & SAVE 10%
$9.30 box of 10
$0.93 each
In Stock
In Stock
Get 65 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Finish
Zinc Plated

Description

–
Sioux Chief 523-3MS series mini strut clamps can be used where necessary to secure tube/pipe in residential or commercial applications. Clamps feature a zinc-plated finish for corrosion resistance, and include a thread formed on one side designed to receive a screw or bolt to eliminate the need for a hex nut.. Clamps shall be installed in accordance with national codes for hanger spacing requirements. Clamps must be used with Sioux Chief 523 Series PowerBar mini strut bracket. Load ratings indicated are determined by maximum load rating of bracket. Clamps shall be IAPMO listed.

Specs

–
Product Type:

Clamp

Size:

1"

Finish:

Zinc Plated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy